Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101060931
Zoro # G423388997
product price:Â
$
85.25
/ea
Key Features
Bore Diameter
70 mm
Bearing Lubrication
Maintenance-Free
Cup Width
0.826 in
Outside Diameter
125 mm
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101060931
- Zoro #
- G423388997
- UPC #
- 888569088123
- Country of Origin
- China
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- Roller Material
- Chrome Steel
- Industry Number
- 30214
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- Ring Material
- Steel
- System of Measurement
- Metric
- Item
- Tapered Roller Bearing Sets
- Bore Type
- Tapered
- Ring Material Grade
- AISI 52100
- Roller Material Grade
- AISI 52100
- Series
- 30000 Series
Description
Tapered Roller Bearing Sets, Bore Diameter 70 mm, Bore Type Tapered, Cage Material Steel, Cone Width 26.25 mm, Cup Width 0.826 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 125 mm, Overall Width 26.25 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.