Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101086538
Zoro # G723389700
product price:Â
$
15.29
/ea
Key Features
System of Measurement
Inch
Cone Width
0.78 in
Outside Diameter
0.78 in
Bore Type
Cylindrical
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086538
- Zoro #
- G723389700
- UPC #
- 888569027436
- Country of Origin
- China
- System of Measurement
- Inch
- Bore Type
- Cylindrical
- Bearing Lubrication
- Relubricateable
- Roller Material Grade
- AISI 52100
- Number of Rows
- One
- Item
- Tapered Roller Bearing Cone
- Compatible Cup Manufacturer Part Number
- LM501310, LM501314
- Roller Material
- Chrome Steel
- Series
- TRB
- Internal Clearance
- CN
- Ring Material
- Chrome Steel
- Industry Number
- LM501349
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Cage Material
- Chrome Steel
Description
Tapered Roller Bearing Cone, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number LM501310, LM501314, Cone Width 0.78 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.78 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 1.625 in, Ring Material Grade AISI 52100