Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101086832
Zoro # G423388904
product price:Â
$
9.39
/ea
Key Features
Bore Type
Cylindrical
Cone Width
0.72 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
M12610
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086832
- Zoro #
- G423388904
- UPC #
- 888569029621
- Country of Origin
- China
- Bore Type
- Cylindrical
- Cage Material
- Chrome Steel
- Compatible Cup Manufacturer Part Number
- M12610
- Ring Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- System of Measurement
- Inch
- Ring Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Relubricateable
- Number of Rows
- One
- Series
- TRB
- Industry Number
- M12649
- Roller Material Grade
- AISI 52100
- Internal Clearance
- CN
- Item
- Tapered Roller Bearing Cone
Description
Tapered Roller Bearing Cone, Bore Diameter 53/64 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number M12610, Cone Width 0.72 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.72 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 0.843 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.