Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101052744
Zoro # G323388486
product price:Â
$
8.55
/ea
Key Features
System of Measurement
Inch
Maximum Temperature
248 Degrees F
Bore Diameter
2 3/64 in
Cup Width
0.5 in
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101052744
- Zoro #
- G323388486
- UPC #
- 888569060662
- Country of Origin
- China
Dimensions
- Bore Diameter
- 2 3/64 in
- Cup Width
- 0.5 in
- Overall Width
- 0.5 in
- Outside Diameter
- 2 3/64 in
Details
- System of Measurement
- Inch
- Maximum Temperature
- 248 Degrees F
- Item
- Tapered Roller Bearing Cup
- Ring Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
- Bearing Lubrication
- Maintenance-Free
Description
Tapered Roller Bearing Cup, Bore Diameter 2 3/64 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.5 in, Maximum Temperature 248 Degrees F, Outside Diameter 2 3/64 in, Overall Width 0.5 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100