Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086108
Zoro # G823387286
product price:Â
$
10.85
/ea
Key Features
Roller Material
Chrome Steel
Cage Material
Steel
Outside Diameter
1 31/32 in
Number of Rows
One
Cone Width
0.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086108
- Zoro #
- G823387286
- UPC #
- 888569027849
- Country of Origin
- China
- Roller Material
- Chrome Steel
- Cage Material
- Steel
- Number of Rows
- One
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- Bore Type
- Tapered
- Ring Material
- Steel
- Industry Number
- L44643/10
- Roller Material Grade
- AISI 52100
- System of Measurement
- Inch
- Item
- Tapered Roller Bearing Sets
Description
Tapered Roller Bearing Sets, Bore Diameter 1 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.56 in, Cup Width 0.42 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1 31/32 in, Overall Width 0.56 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.