Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101063303
Zoro # G723388611
product price:Â
$
19.35
/ea
Key Features
Outside Diameter
110 mm
System of Measurement
Metric
Overall Width
0.741 in
Cup Width
0.741 in
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101063303
- Zoro #
- G723388611
- UPC #
- 888569092618
- Country of Origin
- China
Dimensions
- Outside Diameter
- 110 mm
- Overall Width
- 0.741 in
- Cup Width
- 0.741 in
- Bore Diameter
- 110 mm
Details
- Item
- Tapered Roller Bearing Cup
- System of Measurement
- Metric
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
Description
Tapered Roller Bearing Cup, Bore Diameter 110 mm, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.741 in, Maximum Temperature 248 Degrees F, Outside Diameter 110 mm, Overall Width 0.741 in, Ring Material Chrome Steel, System of Measurement Metric, Ring Material Grade AISI 52100