Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101085134
Zoro # G323387182
product price:Â
$
11.89
/ea
Key Features
Number of Rows
One
Ring Material
Chrome Steel
Cage Material
Chrome Steel
Bearing Lubrication
Relubricateable
Outside Diameter
0.669 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101085134
- Zoro #
- G323387182
- UPC #
- 888569026002
- Country of Origin
- China
- Number of Rows
- One
- Ring Material
- Chrome Steel
- Cage Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Bore Type
- Cylindrical
- Maximum Temperature
- 248 Degrees F
- Compatible Cup Manufacturer Part Number
- JL69310
- Item
- Tapered Roller Bearing Cone
- Ring Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Series
- TRB
- Internal Clearance
- CN
- System of Measurement
- Inch
- Industry Number
- JL69349
- Roller Material Grade
- AISI 52100
Description
Tapered Roller Bearing Cone, Bore Diameter 1 31/64 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number JL69310, Cone Width 0.669 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.669 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 1.496 in, Ring Material Grade AISI 52100