Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061448
Zoro # G023389547
product price:Â
$
34.69
/ea
Key Features
System of Measurement
Metric
Cup Width
0.551 in
Number of Rows
One
Series
30000 Series
Cone Width
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101061448
- Zoro #
- G023389547
- UPC #
- 888569088987
- Country of Origin
- China
- System of Measurement
- Metric
- Number of Rows
- One
- Series
- 30000 Series
- Cage Material
- Steel
- Industry Number
- 32007X
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Roller Material
- Chrome Steel
- Bore Type
- Tapered
- Ring Material Grade
- AISI 52100
- Roller Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 35 mm, Bore Type Tapered, Cage Material Steel, Cone Width 18 mm, Cup Width 0.551 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 62 mm, Overall Width 18 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric