Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101075576
Zoro # G123387368
product price:Â
$
47.59
/ea
Key Features
Cup Width
1.437 in
System of Measurement
Inch
Ring Material
Chrome Steel
Maximum Temperature
248 Degrees F
Bore Diameter
5 29/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101075576
- Zoro #
- G123387368
- UPC #
- 888569116130
- Country of Origin
- China
Dimensions
- Cup Width
- 1.437 in
- Bore Diameter
- 5 29/32 in
- Outside Diameter
- 5 29/32 in
- Overall Width
- 1.437 in
Details
- System of Measurement
- Inch
- Item
- Tapered Roller Bearing Cup
- Ring Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
Description
Tapered Roller Bearing Cup, Bore Diameter 5 29/32 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 1.437 in, Maximum Temperature 248 Degrees F, Outside Diameter 5 29/32 in, Overall Width 1.437 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100