Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101054914
Zoro # G723390553
product price:Â
$
24.79
/ea
Key Features
Roller Material
Chrome Steel
Outside Diameter
2 45/64 in
Roller Material Grade
AISI 52100
System of Measurement
Inch
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101054914
- Zoro #
- G723390553
- UPC #
- 888569071620
- Country of Origin
- China
Dimensions
- Outside Diameter
- 2 45/64 in
- Bore Diameter
- 1 1/4 in
- Cup Width
- 0.625 in
- Cone Width
- 0.781 in
- Overall Width
- 0.781 in
Details
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- System of Measurement
- Inch
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- Ring Material
- Steel
- Cage Material
- Steel
- Industry Number
- 14125A/14276
- Maximum Temperature
- 248 Degrees F
- Item
- Tapered Roller Bearing Sets
- Bore Type
- Tapered
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 1 1/4 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.781 in, Cup Width 0.625 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 2 45/64 in, Overall Width 0.781 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.