Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
- Mfr # 2101085143
- Zoro # G923390438
product price:Â
$
10.59
/ea
Key Features
Overall Width
0.669 in
Bore Diameter
82 mm
System of Measurement
Metric
Ring Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101085143
- Zoro #
- G923390438
- UPC #
- 888569025883
- Country of Origin
- China
Dimensions
- Overall Width
- 0.669 in
- Bore Diameter
- 82 mm
- Outside Diameter
- 82 mm
- Cup Width
- 0.669 in
Details
- System of Measurement
- Metric
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Chrome Steel
- Item
- Tapered Roller Bearing Cup
- Bearing Lubrication
- Maintenance-Free
Description
Tapered Roller Bearing Cup, Bore Diameter 82 mm, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.669 in, Maximum Temperature 248 Degrees F, Outside Diameter 82 mm, Overall Width 0.669 in, Ring Material Chrome Steel, System of Measurement Metric, Ring Material Grade AISI 52100