Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101060853
Zoro # G823388801
product price:Â
$
12.39
/ea
Key Features
System of Measurement
Metric
Roller Material
Chrome Steel
Bore Diameter
20 mm
Number of Rows
One
Overall Width
15.25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101060853
- Zoro #
- G823388801
- UPC #
- 888569088024
- Country of Origin
- China
Dimensions
- Bore Diameter
- 20 mm
- Overall Width
- 15.25 mm
- Outside Diameter
- 47 mm
- Cone Width
- 15.25 mm
- Cup Width
- 0.472 in
Details
- System of Measurement
- Metric
- Roller Material
- Chrome Steel
- Number of Rows
- One
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Bore Type
- Tapered
- Item
- Tapered Roller Bearing Sets
- Industry Number
- 30204
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- Series
- 30000 Series
- Roller Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 20 mm, Bore Type Tapered, Cage Material Steel, Cone Width 15.25 mm, Cup Width 0.472 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 47 mm, Overall Width 15.25 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.