Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101086104
Zoro # G823387439
product price:Â
$
3.19
/ea
Sold in multiples of 3 for $9.57
Key Features
Ring Material
Chrome Steel
Bearing Lubrication
Maintenance-Free
Overall Width
0.42 in
Bore Diameter
1 31/32 in
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086104
- Zoro #
- G823387439
- UPC #
- 888569125897
- Country of Origin
- China
- Ring Material
- Chrome Steel
- Item
- Tapered Roller Bearing Cup
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Cup, Bore Diameter 1 31/32 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.42 in, Maximum Temperature 248 Degrees F, Outside Diameter 1 31/32 in, Overall Width 0.42 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100