Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086936
Zoro # G423388911
product price:Â
$
26.29
/ea
Key Features
Bore Type
Tapered
Industry Number
M88046/M88010
Ring Material
Steel
Bore Diameter
1 1/4 in
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086936
- Zoro #
- G423388911
- UPC #
- 888569029744
- Country of Origin
- China
- Bore Type
- Tapered
- Industry Number
- M88046/M88010
- Item
- Tapered Roller Bearing Sets
- Ring Material
- Steel
- Cage Material
- Steel
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Number of Rows
- One
- System of Measurement
- Inch
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 1 1/4 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.875 in, Cup Width 0.687 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 2 11/16 in, Overall Width 0.875 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.