Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
- Mfr # 2101062004
- Zoro # G723388659
product price:Â
$
41.15
/ea
Key Features
Cage Material
Steel
Maximum Temperature
248 Degrees F
Cone Width
24.75 mm
Outside Diameter
90 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101062004
- Zoro #
- G723388659
- UPC #
- 888569089311
- Country of Origin
- China
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Metric
- Number of Rows
- One
- Roller Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Roller Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Industry Number
- 32210
- Series
- 30000 Series
- Item
- Tapered Roller Bearing Sets
- Bore Type
- Tapered
- Ring Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 50 mm, Bore Type Tapered, Cage Material Steel, Cone Width 24.75 mm, Cup Width 0.748 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 90 mm, Overall Width 24.75 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.