Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101086914
Zoro # G823387835
product price:Â
$
9.75
/ea
Key Features
Bore Diameter
2 33/64 in
Cup Width
0.656 in
Bearing Lubrication
Maintenance-Free
Ring Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086914
- Zoro #
- G823387835
- UPC #
- 888569029683
- Country of Origin
- China
Dimensions
- Bore Diameter
- 2 33/64 in
- Cup Width
- 0.656 in
- Outside Diameter
- 2 33/64 in
- Overall Width
- 0.656 in
Details
- Bearing Lubrication
- Maintenance-Free
- Item
- Tapered Roller Bearing Cup
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
- Ring Material
- Chrome Steel
Description
Tapered Roller Bearing Cup, Bore Diameter 2 33/64 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.656 in, Maximum Temperature 248 Degrees F, Outside Diameter 2 33/64 in, Overall Width 0.656 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100