Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101060953
Zoro # G523387975
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Cup Width
0.866 in
Maximum Temperature
248 Degrees F
Ring Material Grade
AISI 52100
Roller Material
Chrome Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101060953
- Zoro #
- G523387975
- UPC #
- 888569088147
- Country of Origin
- China
Dimensions
- Cup Width
- 0.866 in
- Overall Width
- 28.25 mm
- Cone Width
- 28.25 mm
- Outside Diameter
- 140 mm
- Bore Diameter
- 80 mm
Details
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- System of Measurement
- Metric
- Number of Rows
- One
- Item
- Tapered Roller Bearing Sets
- Bearing Lubrication
- Maintenance-Free
- Series
- 30000 Series
- Cage Material
- Steel
- Roller Material Grade
- AISI 52100
- Ring Material
- Steel
- Industry Number
- 30216
- Bore Type
- Tapered
Description
Tapered Roller Bearing Sets, Bore Diameter 80 mm, Bore Type Tapered, Cage Material Steel, Cone Width 28.25 mm, Cup Width 0.866 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 140 mm, Overall Width 28.25 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.