Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062200
Zoro # G423390006
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Bearing Lubrication
Maintenance-Free
Cone Width
48.5 mm
System of Measurement
Metric
Cup Width
1.456 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101062200
- Zoro #
- G423390006
- UPC #
- 888569089601
- Country of Origin
- China
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Item
- Tapered Roller Bearing Sets
- System of Measurement
- Metric
- Bore Type
- Tapered
- Industry Number
- 32312
- Ring Material
- Steel
- Series
- 30000 Series
- Number of Rows
- One
Description
Tapered Roller Bearing Sets, Bore Diameter 60 mm, Bore Type Tapered, Cage Material Steel, Cone Width 48.5 mm, Cup Width 1.456 in, Number of Rows One, Outside Diameter 130 mm, Overall Width 48.5 mm, Ring Material Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.