Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101052513
Zoro # G523388194
product price:Â
$
35.69
/ea
Key Features
Outside Diameter
2 11/16 in
Bore Type
Tapered
Maximum Temperature
248 Degrees F
System of Measurement
Inch
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101052513
- Zoro #
- G523388194
- UPC #
- 888569059178
- Country of Origin
- China
Dimensions
- Outside Diameter
- 2 11/16 in
- Overall Width
- 0.875 in
- Bore Diameter
- 1 1/8 in
- Cup Width
- 0.687 in
- Cone Width
- 0.875 in
Details
- Bore Type
- Tapered
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
- Ring Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- Roller Material Grade
- AISI 52100
- Industry Number
- 02474/20
- Cage Material
- Steel
- Roller Material
- Chrome Steel
- Number of Rows
- One
Description
Tapered Roller Bearing Sets, Bore Diameter 1 1/8 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.875 in, Cup Width 0.687 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 2 11/16 in, Overall Width 0.875 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.