Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062317
Zoro # G123388174
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Width
43 mm
Cone Width
43 mm
Outside Diameter
160 mm
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101062317
- Zoro #
- G123388174
- UPC #
- 888569089724
- Country of Origin
- China
Dimensions
- Overall Width
- 43 mm
- Cone Width
- 43 mm
- Outside Diameter
- 160 mm
- Cup Width
- 1.338 in
- Bore Diameter
- 105 mm
Details
- System of Measurement
- Metric
- Item
- Tapered Roller Bearing Sets
- Ring Material Grade
- AISI 52100
- Series
- 30000 Series
- Roller Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Industry Number
- 33021
- Number of Rows
- One
- Cage Material
- Steel
- Roller Material
- Chrome Steel
- Bore Type
- Tapered
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Sets, Bore Diameter 105 mm, Bore Type Tapered, Cage Material Steel, Cone Width 43 mm, Cup Width 1.338 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 160 mm, Overall Width 43 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.