Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101052988
Zoro # G023388267
product price:Â
$
28.75
/ea
Key Features
Bore Type
Tapered
Overall Width
0.781 in
System of Measurement
Inch
Maximum Temperature
248 Degrees F
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101052988
- Zoro #
- G023388267
- UPC #
- 888569062574
- Country of Origin
- China
- Bore Type
- Tapered
- System of Measurement
- Inch
- Maximum Temperature
- 248 Degrees F
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Industry Number
- 09067/09196
- Roller Material
- Chrome Steel
- Ring Material
- Steel
- Roller Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 3/4 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.781 in, Cup Width 0.687 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1 15/16 in, Overall Width 0.781 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.