Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062161
Zoro # G823390149
product price:Â
$
36.19
/ea
Key Features
Maximum Temperature
248 Degrees F
Bore Diameter
35 mm
Ring Material
Steel
Industry Number
32307
Overall Width
32.75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101062161
- Zoro #
- G823390149
- UPC #
- 888569089557
- Country of Origin
- China
Dimensions
- Bore Diameter
- 35 mm
- Overall Width
- 32.75 mm
- Outside Diameter
- 80 mm
- Cup Width
- 0.984 in
- Cone Width
- 32.75 mm
Details
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Steel
- Industry Number
- 32307
- Bore Type
- Tapered
- Roller Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- System of Measurement
- Metric
- Roller Material
- Chrome Steel
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Item
- Tapered Roller Bearing Sets
- Series
- 30000 Series
- Number of Rows
- One
Description
Tapered Roller Bearing Sets, Bore Diameter 35 mm, Bore Type Tapered, Cage Material Steel, Cone Width 32.75 mm, Cup Width 0.984 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 80 mm, Overall Width 32.75 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric