Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101053793
Zoro # G923390469
product price:Â
$
19.35
/ea
Key Features
Cage Material
Steel
Cone Width
0.562 in
Roller Material Grade
AISI 52100
Bore Diameter
5/8 in
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101053793
- Zoro #
- G923390469
- UPC #
- 888569067388
- Country of Origin
- China
Dimensions
- Cone Width
- 0.562 in
- Bore Diameter
- 5/8 in
- Cup Width
- 0.375 in
- Outside Diameter
- 1 11/16 in
- Overall Width
- 0.562 in
Details
- Cage Material
- Steel
- Roller Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Sets
- Number of Rows
- One
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Bore Type
- Tapered
- Industry Number
- 11590/20
- Ring Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- System of Measurement
- Inch
Description
Tapered Roller Bearing Sets, Bore Diameter 5/8 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.562 in, Cup Width 0.375 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1 11/16 in, Overall Width 0.562 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.