Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086397
Zoro # G023388670
product price:Â
$
24.79
/ea
Key Features
Outside Diameter
2 7/8 in
Overall Width
0.77 in
Cage Material
Steel
System of Measurement
Inch
Roller Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086397
- Zoro #
- G023388670
- UPC #
- 888569027139
- Country of Origin
- China
Dimensions
- Outside Diameter
- 2 7/8 in
- Overall Width
- 0.77 in
- Cone Width
- 0.77 in
- Cup Width
- 0.62 in
- Bore Diameter
- 1 25/32 in
Details
- Cage Material
- Steel
- System of Measurement
- Inch
- Roller Material
- Chrome Steel
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Item
- Tapered Roller Bearing Sets
- Industry Number
- LM102949/10
- Number of Rows
- One
- Bore Type
- Tapered
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Roller Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 1 25/32 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.77 in, Cup Width 0.62 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 2 7/8 in, Overall Width 0.77 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.