Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101059658
Zoro # G823389723
product price:Â
$
28.75
/ea
Key Features
Bore Type
Tapered
Industry Number
25580/20
Roller Material
Chrome Steel
Number of Rows
One
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101059658
- Zoro #
- G823389723
- UPC #
- 888569086662
- Country of Origin
- China
- Bore Type
- Tapered
- Industry Number
- 25580/20
- Roller Material
- Chrome Steel
- Number of Rows
- One
- System of Measurement
- Inch
- Roller Material Grade
- AISI 52100
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Ring Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Bearing Lubrication
- Maintenance-Free
Description
Tapered Roller Bearing Sets, Bore Diameter 1 3/4 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.94 in, Cup Width 0.75 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 3 1/4 in, Overall Width 0.94 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch