Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101059679
Zoro # G923389937
product price:Â
$
29.75
/ea
Key Features
Cone Width
0.937 in
Cage Material
Steel
Bore Type
Tapered
Bearing Lubrication
Maintenance-Free
Outside Diameter
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101059679
- Zoro #
- G923389937
- UPC #
- 888569086716
- Country of Origin
- China
Dimensions
- Cone Width
- 0.937 in
- Outside Diameter
- 3 1/4 in
- Cup Width
- 0.75 in
- Overall Width
- 0.937 in
- Bore Diameter
- 1 25/32 in
Details
- Cage Material
- Steel
- Bore Type
- Tapered
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- Ring Material Grade
- AISI 52100
- System of Measurement
- Inch
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Industry Number
- 25590/20
- Item
- Tapered Roller Bearing Sets
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 1 25/32 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.937 in, Cup Width 0.75 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 3 1/4 in, Overall Width 0.937 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.