Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086545
Zoro # G723390058
product price:Â
$
23.79
/ea
Key Features
Overall Width
1.772 in
Ring Material
Steel
Maximum Temperature
248 Degrees F
Cone Width
1.772 in
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086545
- Zoro #
- G723390058
- UPC #
- 888569027467
- Country of Origin
- China
Dimensions
- Overall Width
- 1.772 in
- Cone Width
- 1.772 in
- Cup Width
- 0.653 in
- Bore Diameter
- 1 5/8 in
- Outside Diameter
- 2 57/64 in
Details
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Number of Rows
- One
- Bore Type
- Tapered
- Item
- Tapered Roller Bearing Sets
- Bearing Lubrication
- Maintenance-Free
- Roller Material
- Chrome Steel
- Cage Material
- Steel
- Industry Number
- LM501349/14
- System of Measurement
- Inch
- Roller Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 1 5/8 in, Bore Type Tapered, Cage Material Steel, Cone Width 1.772 in, Cup Width 0.653 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 2 57/64 in, Overall Width 1.772 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch