Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101054838
Zoro # G823387453
product price:Â
$
10.69
/ea
Key Features
Ring Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Overall Width
0.593 in
Ring Material
Chrome Steel
Bore Diameter
2 45/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101054838
- Zoro #
- G823387453
- UPC #
- 888569071309
- Country of Origin
- China
Dimensions
- Overall Width
- 0.593 in
- Bore Diameter
- 2 45/64 in
- Outside Diameter
- 2 45/64 in
- Cup Width
- 0.593 in
Details
- Item
- Tapered Roller Bearing Cup
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Chrome Steel
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
Description
Tapered Roller Bearing Cup, Bore Diameter 2 45/64 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.593 in, Maximum Temperature 248 Degrees F, Outside Diameter 2 45/64 in, Overall Width 0.593 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.