Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101059720
Zoro # G023388038
product price:Â $29.25
/eaKey Features
Bore Type
Tapered
Bearing Lubrication
Maintenance-Free
Bore Diameter
1 3/8 in
Cage Material
Steel
Roller Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101059720
- Zoro #
- G023388038
- UPC #
- 888569086778
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 3/8 in
- Cone Width
- 0.937 in
- Overall Width
- 0.937 in
- Outside Diameter
- 2 7/8 in
- Cup Width
- 2.875 in
Details
- Bore Type
- Tapered
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- Roller Material Grade
- AISI 52100
- System of Measurement
- Inch
- Number of Rows
- One
- Ring Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Item
- Tapered Roller Bearing Sets
- Ring Material
- Steel
- Industry Number
- 25877/25821
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Sets, Bore Diameter 1 3/8 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.937 in, Cup Width 2.875 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 2 7/8 in, Overall Width 0.937 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.