Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
- Mfr # 2101060090
- Zoro # G723390478
product price:Â
$
29.75
/ea
Key Features
Roller Material Grade
AISI 52100
Cup Width
0.75 in
Cage Material
Steel
Bearing Lubrication
Maintenance-Free
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101060090
- Zoro #
- G723390478
- UPC #
- 888569086853
- Country of Origin
- China
Dimensions
- Cup Width
- 0.75 in
- Cone Width
- 1.01 in
- Bore Diameter
- 1 1/2 in
- Overall Width
- 1.01 in
- Outside Diameter
- 3 in
Details
- Item
- Tapered Roller Bearing Sets
- Roller Material Grade
- AISI 52100
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- System of Measurement
- Inch
- Ring Material
- Steel
- Bore Type
- Tapered
- Industry Number
- 2788/2720
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Roller Material
- Chrome Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 1 1/2 in, Bore Type Tapered, Cage Material Steel, Cone Width 1.01 in, Cup Width 0.75 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 3 in, Overall Width 1.01 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.