Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
- Mfr # 2101060441
- Zoro # G423390372
product price:Â
$
55.49
/ea
Key Features
Outside Diameter
4 1/4 in
Cage Material
Steel
Number of Rows
One
Bearing Lubrication
Maintenance-Free
Cup Width
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101060441
- Zoro #
- G423390372
- UPC #
- 888569087591
- Country of Origin
- China
Dimensions
- Outside Diameter
- 4 1/4 in
- Cup Width
- 0.75 in
- Cone Width
- 1 in
- Bore Diameter
- 2 5/8 in
- Overall Width
- 1 in
Details
- Cage Material
- Steel
- Number of Rows
- One
- Item
- Tapered Roller Bearing Sets
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Bore Type
- Tapered
- System of Measurement
- Inch
- Industry Number
- 29590/20
- Roller Material Grade
- AISI 52100
- Ring Material
- Steel
- Roller Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 2 5/8 in, Bore Type Tapered, Cage Material Steel, Cone Width 1 in, Cup Width 0.75 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 4 1/4 in, Overall Width 1 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.