Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101060464
Zoro # G523388361
product price:Â
$
58.49
/ea
Key Features
Bore Type
Tapered
Cone Width
1 in
Number of Rows
One
Overall Width
1 in
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101060464
- Zoro #
- G523388361
- UPC #
- 888569087645
- Country of Origin
- China
- Bore Type
- Tapered
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- 29685/20
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- Roller Material
- Chrome Steel
- Ring Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Roller Material Grade
- AISI 52100
- System of Measurement
- Inch
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 2 7/8 in, Bore Type Tapered, Cage Material Steel, Cone Width 1 in, Cup Width 0.75 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 4 7/16 in, Overall Width 1 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.