Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062153
Zoro # G523387722
product price:Â
$
32.75
/ea
Key Features
Bore Type
Tapered
Maximum Temperature
248 Degrees F
Cage Material
Steel
Outside Diameter
75 mm
Cone Width
28.75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101062153
- Zoro #
- G523387722
- UPC #
- 888569089540
- Country of Origin
- China
Dimensions
- Outside Diameter
- 75 mm
- Cone Width
- 28.75 mm
- Overall Width
- 28.75 mm
- Bore Diameter
- 30 mm
- Cup Width
- 75 mm
Details
- Bore Type
- Tapered
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Series
- 30000 Series
- Ring Material
- Steel
- Industry Number
- 32306
- Number of Rows
- One
- Roller Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Sets
- System of Measurement
- Metric
Description
Tapered Roller Bearing Sets, Bore Diameter 30 mm, Bore Type Tapered, Cage Material Steel, Cone Width 28.75 mm, Cup Width 75 mm, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 75 mm, Overall Width 28.75 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric