Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061353
Zoro # G723389748
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Steel
Cup Width
1.023 in
Cage Material
Steel
Overall Width
40 mm
Series
30000 Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101061353
- Zoro #
- G723389748
- UPC #
- 888569088895
- Country of Origin
- China
- Ring Material
- Steel
- Cage Material
- Steel
- Series
- 30000 Series
- System of Measurement
- Metric
- Number of Rows
- One
- Item
- Tapered Roller Bearing Sets
- Bore Type
- Tapered
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- 31315
Description
Tapered Roller Bearing Sets, Bore Diameter 75 mm, Bore Type Tapered, Cage Material Steel, Cone Width 40 mm, Cup Width 1.023 in, Number of Rows One, Outside Diameter 160 mm, Overall Width 40 mm, Ring Material Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.