Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101060966
Zoro # G123389478
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Chrome Steel
Bearing Lubrication
Maintenance-Free
Cage Material
Steel
Roller Material Grade
AISI 52100
Outside Diameter
160 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101060966
- Zoro #
- G123389478
- UPC #
- 888569088161
- Country of Origin
- China
Dimensions
- Outside Diameter
- 160 mm
- Bore Diameter
- 90 mm
- Overall Width
- 32.5 mm
- Cone Width
- 32.5 mm
- Cup Width
- 1.023 in
Details
- Roller Material
- Chrome Steel
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- Roller Material Grade
- AISI 52100
- Ring Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Number of Rows
- One
- Ring Material Grade
- AISI 52100
- System of Measurement
- Metric
- Maximum Temperature
- 248 Degrees F
- Bore Type
- Tapered
- Series
- 30000 Series
- Industry Number
- 30218
Description
Tapered Roller Bearing Sets, Bore Diameter 90 mm, Bore Type Tapered, Cage Material Steel, Cone Width 32.5 mm, Cup Width 1.023 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 160 mm, Overall Width 32.5 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.