Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061149
Zoro # G123390535
product price:Â
$
52.99
/ea
Key Features
Maximum Temperature
248 Degrees F
Outside Diameter
100 mm
Cage Material
Steel
Number of Rows
One
Bore Type
Tapered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101061149
- Zoro #
- G123390535
- UPC #
- 888569088673
- Country of Origin
- China
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- Number of Rows
- One
- Bore Type
- Tapered
- Series
- 30000 Series
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Industry Number
- 30309
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- System of Measurement
- Metric
- Ring Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Sets
Description
Tapered Roller Bearing Sets, Bore Diameter 45 mm, Bore Type Tapered, Cage Material Steel, Cone Width 27.25 mm, Cup Width 0.866 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 100 mm, Overall Width 27.25 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.