Shop TRITAN
See all product information
Create Account
Tapered Roller Thrust Bearings
- Mfr # 2101098506
- Zoro # G123389584
product price:Â
$
20.85
/ea
Key Features
Bore Diameter
7/8 in
Thrust Bearing Type
Cylindrical Roller Thrust Bearing
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Washer Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101098506
- Zoro #
- G123389584
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Diameter
- 7/8 in
- Overall Width
- 0.594 in
- Outside Diameter
- 1 7/8 in
Details
- Thrust Bearing Type
- Cylindrical Roller Thrust Bearing
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
- Washer Material Grade
- AISI 52100
- Industry Number
- T88
- Item
- Cylindrical Roller Thrust Bearing
- Roller Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Washer Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Series
- Tapered Roller Thrust Bearings
- System of Measurement
- Inch
Description
Cylindrical Roller Thrust Bearing, Bore Diameter 7/8 in, Maximum Temperature 248 Degrees F, Outside Diameter 1 7/8 in, Overall Width 0.594 in, Roller Material Chrome Steel, System of Measurement Inch, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Roller Material Grade AISI 52100, Washer Material Chrome Steel