Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061182
Zoro # G523389245
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 mm
Bearing Lubrication
Maintenance-Free
Cup Width
1.102 in
Ring Material
Steel
Bore Type
Tapered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061182
- Zoro #
- G523389245
- UPC #
- 888569088710
- Country of Origin
- China
Dimensions
- Overall Width
- 36 mm
- Cup Width
- 1.102 in
- Cone Width
- 36 mm
- Bore Diameter
- 65 mm
- Outside Diameter
- 140 mm
Details
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Bore Type
- Tapered
- Roller Material Grade
- AISI 52100
- Number of Rows
- One
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- Industry Number
- 30313
- Series
- 30000 Series
- Item
- Tapered Roller Bearing Sets
- System of Measurement
- Metric
- Ring Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 65 mm, Bore Type Tapered, Cage Material Steel, Cone Width 36 mm, Cup Width 1.102 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 140 mm, Overall Width 36 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.