Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061210
Zoro # G523389917
product price:Â
$
659.99
/ea
Free Shipping & Returns
Key Features
Number of Rows
One
Series
30000 Series
Roller Material
Chrome Steel
Ring Material
Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061210
- Zoro #
- G523389917
- UPC #
- 888569088772
- Country of Origin
- China
Dimensions
- Bore Diameter
- 100 mm
- Overall Width
- 51.5 mm
- Cup Width
- 1.535 in
- Outside Diameter
- 215 mm
- Cone Width
- 51.5 mm
Details
- Number of Rows
- One
- Series
- 30000 Series
- Roller Material
- Chrome Steel
- Ring Material
- Steel
- System of Measurement
- Metric
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Industry Number
- 30320
- Item
- Tapered Roller Bearing Sets
- Roller Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Bore Type
- Tapered
Description
Tapered Roller Bearing Sets, Bore Diameter 100 mm, Bore Type Tapered, Cage Material Steel, Cone Width 51.5 mm, Cup Width 1.535 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 215 mm, Overall Width 51.5 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.