Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101056203
Zoro # G023388427
product price:Â
$
9.49
/ea
Key Features
Maximum Temperature
248 Degrees F
Bearing Lubrication
Maintenance-Free
Ring Material
Chrome Steel
Outside Diameter
2 7/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101056203
- Zoro #
- G023388427
- UPC #
- 888569075505
- Country of Origin
- China
Dimensions
- Outside Diameter
- 2 7/8 in
- Bore Diameter
- 2 7/8 in
- Overall Width
- 0.5 in
- Cup Width
- 0.5 in
Details
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Item
- Tapered Roller Bearing Cup
- Ring Material
- Chrome Steel
- System of Measurement
- Inch
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Cup, Bore Diameter 2 7/8 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.5 in, Maximum Temperature 248 Degrees F, Outside Diameter 2 7/8 in, Overall Width 0.5 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100