Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101063328
Zoro # G323388165
product price:Â
$
71.85
/ea
Key Features
Roller Material
Chrome Steel
Overall Width
1.187 in
Series
30000 Series
Bearing Lubrication
Maintenance-Free
Cone Width
1.187 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101063328
- Zoro #
- G323388165
- UPC #
- 888569092694
- Country of Origin
- China
- Roller Material
- Chrome Steel
- Series
- 30000 Series
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Number of Rows
- One
- Item
- Tapered Roller Bearing Sets
- Bore Type
- Tapered
- Maximum Temperature
- 248 Degrees F
- Roller Material Grade
- AISI 52100
- Cage Material
- Steel
- Ring Material Grade
- AISI 52100
- Industry Number
- 39585/39520
- System of Measurement
- Inch
Description
Tapered Roller Bearing Sets, Bore Diameter 2 1/2 in, Bore Type Tapered, Cage Material Steel, Cone Width 1.187 in, Cup Width 0.937 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 4 1/8 in, Overall Width 1.187 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.