Shop TRITAN
See all product information
Create Account
Tapered Roller Thrust Bearings
Mfr # 2101098471
Zoro # G323390519
product price:Â
$
2,393.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.813 in
Maximum Temperature
248 Degrees F
System of Measurement
Inch
Thrust Bearing Type
Cylindrical Roller Thrust Bearing
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101098471
- Zoro #
- G323390519
- UPC #
- 888569048639
- Country of Origin
- China
- Item
- Cylindrical Roller Thrust Bearing
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
- Thrust Bearing Type
- Cylindrical Roller Thrust Bearing
- Bearing Lubrication
- Relubricateable
- Roller Material
- Chrome Steel
- Dynamic Axial Load Capacity
- 197,000 lbf
- Washer Material
- Chrome Steel
- Internal Clearance
- CN
- Series
- Tapered Roller Thrust Bearings
- Roller Material Grade
- AISI 52100
- Washer Material Grade
- AISI 52100
- Static Axial Load Capacity
- 347,000 lbf
- Industry Number
- T411
Description
Cylindrical Roller Thrust Bearing, Bore Diameter 4 in, Maximum Temperature 248 Degrees F, Outside Diameter 8 1/2 in, Overall Width 1.813 in, Roller Material Chrome Steel, System of Measurement Inch, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Dynamic Axial Load Capacity 197,000 lbf, Roller Material Grade AISI 52100, Static Axial Load Capacity 347,000 lbf, Washer Material Chrome Steel