Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061310
Zoro # G323389667
product price:Â
$
45.15
/ea
Key Features
Bore Diameter
35 mm
Ring Material Grade
AISI 52100
Cone Width
22.75 mm
Outside Diameter
80 mm
Overall Width
22.75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061310
- Zoro #
- G323389667
- UPC #
- 888569088819
- Country of Origin
- China
Dimensions
- Bore Diameter
- 35 mm
- Cone Width
- 22.75 mm
- Outside Diameter
- 80 mm
- Overall Width
- 22.75 mm
- Cup Width
- 0.59 in
Details
- Item
- Tapered Roller Bearing Sets
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- Industry Number
- 31307
- Bore Type
- Tapered
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Series
- 30000 Series
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Steel
- Roller Material Grade
- AISI 52100
- Number of Rows
- One
- Roller Material
- Chrome Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 35 mm, Bore Type Tapered, Cage Material Steel, Cone Width 22.75 mm, Cup Width 0.59 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 80 mm, Overall Width 22.75 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.