Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061316
Zoro # G923387346
product price:Â
$
56.49
/ea
Key Features
System of Measurement
Metric
Bearing Lubrication
Maintenance-Free
Cone Width
25.25 mm
Ring Material
Steel
Industry Number
31308
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061316
- Zoro #
- G923387346
- UPC #
- 888569088826
- Country of Origin
- China
Dimensions
- Cone Width
- 25.25 mm
- Outside Diameter
- 90 mm
- Cup Width
- 0.669 in
- Overall Width
- 25.25 mm
- Bore Diameter
- 40 mm
Details
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Industry Number
- 31308
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- Roller Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Bore Type
- Tapered
- Series
- 30000 Series
- Item
- Tapered Roller Bearing Sets
- Number of Rows
- One
Description
Tapered Roller Bearing Sets, Bore Diameter 40 mm, Bore Type Tapered, Cage Material Steel, Cone Width 25.25 mm, Cup Width 0.669 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 90 mm, Overall Width 25.25 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.