Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061351
Zoro # G623389299
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Ring Material Grade
AISI 52100
Cup Width
0.984 in
Cage Material
Steel
Number of Rows
One
Bore Diameter
70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101061351
- Zoro #
- G623389299
- UPC #
- 888569088888
- Country of Origin
- China
- Ring Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Sets
- Cage Material
- Steel
- Number of Rows
- One
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Metric
- Roller Material Grade
- AISI 52100
- Series
- 30000 Series
- Ring Material
- Steel
- Bore Type
- Tapered
- Industry Number
- 31314
- Bearing Lubrication
- Maintenance-Free
- Roller Material
- Chrome Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 70 mm, Bore Type Tapered, Cage Material Steel, Cone Width 38 mm, Cup Width 0.984 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 150 mm, Overall Width 38 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.