Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061427
Zoro # G823387897
product price:Â
$
20.29
/ea
Key Features
Roller Material Grade
AISI 52100
Bearing Lubrication
Maintenance-Free
Outside Diameter
47 mm
Overall Width
15 mm
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061427
- Zoro #
- G823387897
- UPC #
- 888569088963
- Country of Origin
- China
Dimensions
- Outside Diameter
- 47 mm
- Overall Width
- 15 mm
- Bore Diameter
- 25 mm
- Cone Width
- 15 mm
- Cup Width
- 0.452 in
Details
- Roller Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Item
- Tapered Roller Bearing Sets
- Ring Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Bore Type
- Tapered
- System of Measurement
- Metric
- Industry Number
- 32005X
- Cage Material
- Steel
- Number of Rows
- One
- Series
- 30000 Series
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Sets, Bore Diameter 25 mm, Bore Type Tapered, Cage Material Steel, Cone Width 15 mm, Cup Width 0.452 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 47 mm, Overall Width 15 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric