Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061466
Zoro # G323389414
product price:Â
$
37.19
/ea
Key Features
Ring Material
Steel
Overall Width
20 mm
System of Measurement
Metric
Bore Diameter
45 mm
Bore Type
Tapered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101061466
- Zoro #
- G323389414
- UPC #
- 888569089007
- Country of Origin
- China
- Ring Material
- Steel
- System of Measurement
- Metric
- Item
- Tapered Roller Bearing Sets
- Bore Type
- Tapered
- Series
- 30000 Series
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- 32009X
- Number of Rows
- One
- Cage Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 45 mm, Bore Type Tapered, Cage Material Steel, Cone Width 20 mm, Cup Width 0.61 in, Number of Rows One, Outside Diameter 75 mm, Overall Width 20 mm, Ring Material Steel, System of Measurement Metric