Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101063325
Zoro # G923387865
product price:Â
$
49.55
/ea
Key Features
Industry Number
39585
Bore Diameter
2 1/2 in
Bearing Lubrication
Relubricateable
Compatible Cup Manufacturer Part Number
39520
Cage Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101063325
- Zoro #
- G923387865
- UPC #
- 888569092687
- Country of Origin
- China
- Industry Number
- 39585
- Bearing Lubrication
- Relubricateable
- Compatible Cup Manufacturer Part Number
- 39520
- Cage Material
- Chrome Steel
- Roller Material
- Chrome Steel
- Bore Type
- Cylindrical
- Item
- Tapered Roller Bearing Cone
- Internal Clearance
- CN
- Series
- TRB
- Ring Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Roller Material Grade
- AISI 52100
- System of Measurement
- Inch
- Number of Rows
- One
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Cone, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 39520, Cone Width 1.187 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1.187 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 2.5 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.