Shop TRITAN
See all product information
Create Account
Tapered Roller Thrust Bearings
Mfr # 2101098479
Zoro # G523389207
product price:Â
$
4,206.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Washer Material
Chrome Steel
Bearing Lubrication
Relubricateable
Static Axial Load Capacity
790,000 lbf
Roller Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101098479
- Zoro #
- G523389207
- UPC #
- 888569048677
- Country of Origin
- China
- Item
- Cylindrical Roller Thrust Bearing
- System of Measurement
- Inch
- Washer Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Static Axial Load Capacity
- 790,000 lbf
- Roller Material
- Chrome Steel
- Internal Clearance
- CN
- Roller Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Thrust Bearing Type
- Cylindrical Roller Thrust Bearing
- Dynamic Axial Load Capacity
- 410,000 lbf
- Industry Number
- T611
- Series
- Tapered Roller Thrust Bearings
- Washer Material Grade
- AISI 52100
Description
Cylindrical Roller Thrust Bearing, Bore Diameter 6 in, Maximum Temperature 248 Degrees F, Outside Diameter 12 1/2 in, Overall Width 2.75 in, Roller Material Chrome Steel, System of Measurement Inch, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Dynamic Axial Load Capacity 410,000 lbf, Roller Material Grade AISI 52100, Static Axial Load Capacity 790,000 lbf, Washer Material Chrome Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.