Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061486
Zoro # G723388789
product price:Â
$
31.75
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Cone Width
20 mm
Maximum Temperature
248 Degrees F
Cage Material
Steel
Outside Diameter
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061486
- Zoro #
- G723388789
- UPC #
- 888569089014
- Country of Origin
- China
Dimensions
- Cone Width
- 20 mm
- Outside Diameter
- 80 mm
- Cup Width
- 0.61 in
- Overall Width
- 20 mm
- Bore Diameter
- 50 mm
Details
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- Ring Material Grade
- AISI 52100
- Series
- 30000 Series
- Item
- Tapered Roller Bearing Sets
- System of Measurement
- Metric
- Roller Material
- Chrome Steel
- Bore Type
- Tapered
- Ring Material
- Steel
- Industry Number
- 32010X
- Roller Material Grade
- AISI 52100
- Number of Rows
- One
Description
Tapered Roller Bearing Sets, Bore Diameter 50 mm, Bore Type Tapered, Cage Material Steel, Cone Width 20 mm, Cup Width 0.61 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 80 mm, Overall Width 20 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.